Motion
23226
Seoprene SJEOOW Portable Cord - Wire Gauge: 16 AWG, Number of Conductors: 2, 300 V
MI ITEM #03498247
MFR #23226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SJEOOW Portable Cord - Wire Gauge: 16 AWG, Number of Conductors: 2, 300 V
MI ITEM #03498247
MFR #23226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23226 250FT 16/2 SJEOW BLK
  • 250 ft Qty

Specifications

  • Cable Series
    SJEOOW
  • Wire Gauge
    16 AWG
  • Number of Conductors
    2
  • Voltage
    300 V
  • Cord Length
    250 ft
  • Current
    13 A
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Cord Type
    SJEOOW
  • Outside Diameter
    7.87 mm
  • Wire Gauge Conductors
    16/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text