Overview
Mfr description
23228 250FT 12/2 SJEOW BLK
- 250 ft Qty
Specifications
- Cable SeriesSJEOOW
- Wire Gauge12 AWG
- Number of Conductors2
- Voltage300 V
- Cord Length250 ft
- Current25 A
- Jacket ColorBlack
- Jacket MaterialTPE
- Cord TypeSJEOOW
- Outside Diameter10.41 mm
- Wire Gauge Conductors12/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data