Motion
23328
Seoprene SJEOOW Portable Cord - Wire Gauge: 12 AWG, Number of Conductors: 3, 300 V
MI ITEM #03498253
MFR #23328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SJEOOW Portable Cord - Wire Gauge: 12 AWG, Number of Conductors: 3, 300 V
MI ITEM #03498253
MFR #23328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23328 250FT 12/3 SJEOW BLK
  • 250 ft Qty

Specifications

  • Cable Series
    SJEOOW
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Voltage
    300 V
  • Cord Length
    250 ft
  • Current
    25 A
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Cord Type
    SJEOOW
  • Outside Diameter
    10.87 mm
  • Wire Gauge Conductors
    12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text