Motion
23426
Seoprene SJEOOW Portable Cord - Wire Gauge: 16 AWG, Number of Conductors: 4, 300 V
Mi Item #03498256
MFR #23426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SJEOOW Portable Cord - Wire Gauge: 16 AWG, Number of Conductors: 4, 300 V
Mi Item #03498256
MFR #23426

Mfr description
23426 250FT 16/4 SJEOW BLK
  • 250 ft Qty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    250 ft
  • Outside Diameter
    8.97 mm
  • Wire Gauge
    16 AWG

Details

  • Cable Series
    SJEOOW
  • Cord Type
    SJEOOW
  • Current
    10 A
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Number of Conductors
    4
  • Voltage
    300 V
  • Wire Gauge Conductors
    16/4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)