Motion
23427
Seoprene SJEOOW Portable Cord - Wire Gauge: 14 AWG, Number of Conductors: 4, 300 V
MI ITEM #03498257
MFR #23427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seoprene SJEOOW Portable Cord - Wire Gauge: 14 AWG, Number of Conductors: 4, 300 V
MI ITEM #03498257
MFR #23427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23427 250FT 14/4 SJEOW BLK
  • 250 ft Qty

Specifications

  • Cable Series
    SJEOOW
  • Wire Gauge
    14 AWG
  • Number of Conductors
    4
  • Voltage
    300 V
  • Cord Length
    250 ft
  • Current
    15 A
  • Jacket Color
    Black
  • Jacket Material
    TPE
  • Cord Type
    SJEOOW
  • Outside Diameter
    9.98 mm
  • Wire Gauge Conductors
    14/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text