1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
05987
NEMA L5-20 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 20A, Voltage: 125V
MI ITEM #
03498285
MFR #
05987
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Straight Blade Plugs and Connectors
COLEMAN CABLE 05987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
05987
NEMA L5-20 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 20A, Voltage: 125V
MI ITEM #
03498285
MFR #
05987
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
05987 20A/125V NEMA L5-20C LOCKING FEMAL
Specifications
Connector Size
NEMA L5-20
Gender
Female
Current
20 A
Voltage
125 V
Connection Orientation
Straight
Color
Black
Insulation Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought