Specifications
Dimensions
- Cord Length50 ft
Details
- ColorYellow
- Cord TypeSJTOW
- Current20 A
- IncludesPower Indicating Light
- Nema Plug ConfigurationNEMA 5-20
- Nema Receptacle ConfigurationNEMA 5-20
- Number Of Outlets1
- Voltage125 V ac
- Wire Gauge Conductors10/3
Overview
Mfr description
02618 50FT 10/3 SJTOW 5-20P TO LGTED 5-2