Motion
02838
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 50ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498291
MFR #02838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 50ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498291
MFR #02838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14880229-6 50FT 12/3 GFCI POWER PLUG

Specifications

  • Nema Plug Configuration
    NEMA 5-15
  • Current
    15 A
  • Voltage
    120 V ac
  • Nema Receptacle Configuration
    NEMA 5-15
  • Cord Type
    SJEOW
  • Number Of Receptacle Connectors
    3
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought