Motion
04218
Tri-Source® 50 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SJTW, 15 A
MI ITEM #03498294
MFR #04218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Source® 50 ft Extension Cord - 3 Outlet, NEMA 5-15 Recptacle Configuration, NEMA 5-15 Plug, 14/3, SJTW, 15 A
MI ITEM #03498294
MFR #04218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04218 50FT 14/3 SJTW RED TRI-SOURCE® EXT

Specifications

  • Cord Length
    50 ft
  • Number Of Outlets
    3
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Wire Gauge Conductors
    14/3
  • Current
    15 A
  • Cord Type
    SJTW
  • Color
    Red
  • Voltage
    125 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text