Motion
05983
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
MI ITEM #03498309
MFR #05983
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEMA 5-15 Straight Blade Replacement Plug or Connector, Gender: Female, Current: 15A, Voltage: 125V
MI ITEM #03498309
MFR #05983

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05983 15A/125V NEMA 5-15C BLK FEMALE CON

Specifications

  • Connector Size
    NEMA 5-15
  • Gender
    Female
  • Current
    15 A
  • Voltage
    125 V
  • Connection Orientation
    Straight
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought