Coleman Cable 02827
Coleman Cable
02827
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 25ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498311
MFR #02827
Quote Required
This product requires a Quote Request
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 25ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498311
MFR #02827
Coleman Cable 02827
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 25ft, Plug Connector Size: NEMA 5-15
MI ITEM #03498311
MFR #02827

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
02827 25FT 14/3 SJEO 15A/120V (25A RELAY

Specifications

NEMA Plug Configuration
NEMA 5-15
Current
15 A
Voltage
120 V ac
Cord Type
SJEOOW
Color
Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data