Motion
09059
100 ft Twist Lock Extension Cord - 1 Outlet, NEMA L5-20 Recptacle Configuration, NEMA L5-20 Plug, 10/3, SJTOW, 20 A, Power Indicating Light
MI ITEM #03498316
MFR #09059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 ft Twist Lock Extension Cord - 1 Outlet, NEMA L5-20 Recptacle Configuration, NEMA L5-20 Plug, 10/3, SJTOW, 20 A, Power Indicating Light
MI ITEM #03498316
MFR #09059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Color
    Yellow
  • Cord Type
    SJTOW
  • Current
    20 A
  • Includes
    Power Indicating Light
  • Nema Plug Configuration
    NEMA L5-20
  • Nema Receptacle Configuration
    NEMA L5-20
  • Number Of Outlets
    1
  • Voltage
    125 V ac
  • Wire Gauge Conductors
    10/3

Overview

Mfr description
09059 100FT 10/3 SJTOW L5-20P TO LGTED L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought