Motion
09208
50 ft Twist Lock Extension Cord - 1 Outlet, NEMA L5-20 Recptacle Configuration, NEMA L5-20 Plug, 12/3, SJTW, 20 A
MI ITEM #03498320
MFR #09208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft Twist Lock Extension Cord - 1 Outlet, NEMA L5-20 Recptacle Configuration, NEMA L5-20 Plug, 12/3, SJTW, 20 A
MI ITEM #03498320
MFR #09208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09208 50FT 12/3 YW SJTW L5-20P TO L5-20R

Specifications

  • Cord Length
    50 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    NEMA L5-20
  • Nema Receptacle Configuration
    NEMA L5-20
  • Wire Gauge Conductors
    12/3
  • Current
    20 A
  • Cord Type
    SJTW
  • Color
    Yellow
  • Voltage
    125 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text