Motion
09020
9" Twist Lock Extension Cord - NEMA L5-20 Recptacle Configuration, NEMA 5-15 Plug, 12/3, STW, 20 A
MI ITEM #03498349
MFR #09020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Twist Lock Extension Cord - NEMA L5-20 Recptacle Configuration, NEMA 5-15 Plug, 12/3, STW, 20 A
MI ITEM #03498349
MFR #09020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09020 9IN 12/3 STW 5-15P TO L5-20R LOCKI

Specifications

  • Cord Length
    9 in
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA L5-20
  • Wire Gauge Conductors
    12/3
  • Current
    20 A
  • Cord Type
    STW
  • Color
    Yellow
  • Voltage
    125 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text