Motion
01938
50 ft Twist Lock Extension Cord - 1 Outlet, Non-NEMA "California Standard" Plug, 6/3 & 8/1, SEOW, 50 A
MI ITEM #03498354
MFR #01938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 ft Twist Lock Extension Cord - 1 Outlet, Non-NEMA "California Standard" Plug, 6/3 & 8/1, SEOW, 50 A
MI ITEM #03498354
MFR #01938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01938 50FT 6/3 & 8/1 SEOW BLK 50A 125/25

Specifications

  • Cord Length
    50 ft
  • Number Of Outlets
    1
  • Nema Plug Configuration
    Non-NEMA "California Standard"
  • Wire Gauge Conductors
    6/3 & 8/1
  • Current
    50 A
  • Cord Type
    SEOW
  • Color
    Black
  • Voltage
    125/250 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text