Motion
92074
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 20AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM #03498372
MFR #92074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RG-59/U Cable, Impedance: 75Ω, Wire Gauge: 20AWG, Outside Diameter: 0.242", Jacket Color: Black
MI ITEM #03498372
MFR #92074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
92074 500FT TYPE RG59/USPOOLWHITE95% BAR

Specifications

  • Cord Type
    RG-59/U
  • Impedance
    75 Ω
  • Wire Gauge
    20 AWG
  • Outside Diameter
    0.242 in
  • Max Operating Temperature
    +60 °C
  • Jacket Color
    Black
  • Jacket Material
    PVC
  • Conductor Insulation Material
    Polyethylene
  • Cord Length
    500 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text