Motion
NN3021MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3021MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 105 mm ID, 160 mm OD, 41 mm Width, CC1 Internal Clearance
Mi Item #03511184
MFR #NN3021MBKRE44CC1P4
Price$2,165.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3021MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 105 mm ID, 160 mm OD, 41 mm Width, CC1 Internal Clearance
Mi Item #03511184
MFR #NN3021MBKRE44CC1P4

Mfr description
NN3021MBKRE44CC1P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,165.84/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    41 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    160 mm
  • Precision Rating
    ISO class 4
  • Weight
    6.61 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CC1
  • Lubrication Hole Type
    Holes & Groove
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Manufacturer Upc Number
    029176655036
  • Maximum RPM (Grease)
    5700 rpm
  • Maximum RPM (Oil)
    6800 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    30
  • UPC_NO
    029176655036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)