Specifications
Dimensions
- Container Size1 qt (US)
Details
- Base TypeWater
- For Use With9900 System Anti-Graffiti Barrier & Remover
- Volatile Organic Compound Content0 g/L
Overview
Mfr description
243507 QUART ACTIVATOR FOR 1GAL.(1 QT.)
- Clear polyurethane finish
- Low VOC, US stable clear barrier coat allows quick and easy removal of graffiti
- Suitable for use on a variety of substrates with only a two to three coat application
- Remains intact and effective through multiple cleanings with the high performance graffiti remover
- Saves time and money