Motion
T4284B

TIMKEN
T4284B

Cylindrical Roller Bearing - Straight, 1.7500 in ID, 5.0000 in OD, 2.2500 in Width, C0 Internal Clearance
MI ITEM #03512586
MFR #T4284B
Price$6,098.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
T4284B

Cylindrical Roller Bearing - Straight, 1.7500 in ID, 5.0000 in OD, 2.2500 in Width, C0 Internal Clearance
MI ITEM #03512586
MFR #T4284B

Mfr description
T4284B BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,098.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    5.0000 in
  • Overall Width  
    2.2500 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    T
  • UPC_NO
    087796097766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)