Motion
CJ48/60B PM 2 1/8 1/2X1/4KW

LOVEJOY INC
CJ48/60B PM 2 1/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 48, Curved Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03514203
MFR #CJ48/60B PM 2 1/8 1/2X1/4KW
Price$372.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ48/60B PM 2 1/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: 48, Curved Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03514203
MFR #CJ48/60B PM 2 1/8 1/2X1/4KW

Mfr description
CJ48/60B-HUB-PM-2-1/8-1/2X1/4KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.56/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Overall Length
    5.5100 in, 139.94 mm
  • Coupling Size
    48
  • Coupling Size Code
    48
  • Outside Diameter
    4.1300 in
  • Weight
    7.81 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    11590 in
  • Torque Rating (in-lb)
    5480 in-lbs
  • UPC_NO
    685144658173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)