Motion
AL099 20MMH7 6X2.8MMKW

LOVEJOY INC
AL099 20MMH7 6X2.8MMKW

68514449634 Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & 1 SS, Aluminum
MI ITEM #03514204
MFR #AL099 20MMH7 6X2.8MMKW
Your Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL099 20MMH7 6X2.8MMKW

68514449634 Jaw Coupling Hub - Cplg Size: 099, Straight Jaw, 20 mm Bore, Finished w/ Keyway & 1 SS, Aluminum
MI ITEM #03514204
MFR #AL099 20MMH7 6X2.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.40/each(List $74.06)

Overview

Mfr description
AL099-HUB-20MMH7-6X2.8MMKW

Specifications

  • Coupling Size Code
    099
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    20 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    2.5300 in
  • Length Through Bore
    1.0300 in
  • Hub End Diameter
    2.0600 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144496348
  • UPC_NO
    685144496348
  • Weight
    0.39 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text