Motion
1300980076

MOLEX INC
1300980076

5530 MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.437–0.500 in Cable Dia., Nylon Body, NEMA 3R
MI ITEM #03516883
MFR #1300980076
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300980076

5530 MAX-LOC® Cord-Sealing Strain Relief Grip - 1/2 NPT, Male Straight, 0.437–0.500 in Cable Dia., Nylon Body, NEMA 3R
MI ITEM #03516883
MFR #1300980076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.00/each

Specifications

Dimensions

  • Cable Diameter
    0.437–0.500 in
  • Thread Size
    1/2 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300980076_sd.pdf
  • Body Material
    Nylon
  • Body Style
    Male Straight
  • Grip Type
    MAX-LOC® Cord-Sealing Grip
  • Grommet Color
    Orange
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1

Overview

Mfr description
5530 CABLE GRIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought