Motion
LD2040 163 2
Power Cord Reel - Fluorescent Light Cord End, 40 ft, 0.3 A, 16 AWG, SJTW
Mi Item #03516965
MFR #LD2040 163 2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Fluorescent Light Cord End, 40 ft, 0.3 A, 16 AWG, SJTW
Mi Item #03516965
MFR #LD2040 163 2

Mfr description
LD2040 163 2 CORD REEL W/ 16/3 CORD
  • The LD series light duty cord reels are designed for less strenous applications in which a capable and long-lasting reel is required.
  • Designed for overhead mounting
  • Very compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    40 ft
  • Weight
    11 lbs
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Fluorescent Light
  • Cord Type
    SJTW
  • Current
    0.3 A
  • Description Keyword
    Fluorescent Light Cord End
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567005759
  • Number of Conductors
    3
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)