Motion
LG3050 163 8
Power Cord Reel - Quad Outlet Cord End, 50 ft, 10 A, 16 AWG, SJTW
MI ITEM #03516968
MFR #LG3050 163 8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Quad Outlet Cord End, 50 ft, 10 A, 16 AWG, SJTW
MI ITEM #03516968
MFR #LG3050 163 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    13 lbs
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Quad Outlet
  • Cord Type
    SJTW
  • Current
    10 A
  • Description Keyword
    Quad Outlet Cord End
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567005797
  • Number of Conductors
    3
  • Voltage
    120 V

Overview

Mfr description
LG3050 163 8 CORD REEL W/ 16/3 CORD
  • Designed for overhead mounting
  • Very compact design
  • High-impact resistant composit case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought