Specifications
Dimensions
- Cord Length80 ft
- Weight15 lbs
- Wire Gauge14 AWG
Details
- Cord EndingQuad Outlet
- Cord TypeSJTW
- Current10 A
- Description KeywordQuad Outlet Cord End
- Drive MechanismHand Crank (Left)
- Harmonization Code8479.89.9899
- Manufacturer Upc Number699567005810
- Number of Conductors3
- SeriesLH
- Voltage125 V
Overview
Mfr description
LH2080 143 EXT CORD REEL W/ 14/3 CORD
- Designed with the contractor in mind, Series LH medium duty hand crank reels are portable and delivery power where and when required.
- Features four circit breaker protected outlets
- Quality Finish and Corrosions Resistant for maximum protection from premature corrosion.