Motion
NEPTUNE LAUNCH BASECOAT DRUM

LUBRIPLATE LUBRICANTS CO
NEPTUNE LAUNCH BASECOAT DRUM

Neptune Series Coating or Sealant - 325 lb, Drum, Light Blue Color
Mi Item #03517321
MFR #NEPTUNE LAUNCH BASECOAT DRUM
Price$6,166.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NEPTUNE LAUNCH BASECOAT DRUM

Neptune Series Coating or Sealant - 325 lb, Drum, Light Blue Color
Mi Item #03517321
MFR #NEPTUNE LAUNCH BASECOAT DRUM

Mfr description
L0214-040 NEPTUNE LAUNCH BASECOAT DRUM
  • Used for many decades to launch virtually every type of ship from aircraft carriers to barges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,166.86/each

Specifications

Dimensions

  • Container Size
    325 lb
  • Shelf Life
    6 yr
  • Weight
    370.00 lbs

Details

  • Application
    Ship launching, from aircraft carriers to barges
  • Base Type
    Wax
  • Color
    Light Blue
  • Container Type
    Drum
  • Manufacturer Upc Number
    089215421411
  • UPC_NO
    089215421411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)