Motion
Mass Air Flow Sensor Cleaner 11oz

CRC INDUSTRIES
Mass Air Flow Sensor Cleaner 11oz

CRC Electronic Cleaner - 11 oz, Aerosol, Aerosol Spray, No
Mi Item #03517585
MFR #Mass Air Flow Sensor Cleaner 11oz
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Mass Air Flow Sensor Cleaner 11oz

CRC Electronic Cleaner - 11 oz, Aerosol, Aerosol Spray, No
Mi Item #03517585
MFR #Mass Air Flow Sensor Cleaner 11oz

Mfr description
1003729 MASS AIRFLOW CLEANER AER11OZ
  • Plastic safe, dries rapidly and leaves no residue
  • Increases horsepower, gain 4 to 10 horsepower after using
  • Reduces rough idle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Boiling Point
    123°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -144°F
  • Shelf Life
    5
  • Specific Gravity
    0.67
  • VOC Content
    95
  • Weight
    1 lbs

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Mass Air Flow Sensors & Housing
  • Base Type
    Petroleum Distillate
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    22,600 V
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Aerosol Spray
  • Indoor Outdoor Use
    Outdoor
  • KB Value
    27
  • Manufacturer Upc Number
    078254051109
  • Plastic Safe
    Yes
  • Product Types
    Electronics Cleaner
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Alcoholic
  • Solvent Free
    No
  • UPC_NO
    078254051109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)