Motion
6.16732.00

METABO CORP
6.16732.00

Cut-off Wheel - TF 41, 5.0000 in Wheel Dia., 2.5 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 30 Grit, 12200 rpm
Mi Item #03518749
MFR #6.16732.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
6.16732.00

Cut-off Wheel - TF 41, 5.0000 in Wheel Dia., 2.5 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 30 Grit, 12200 rpm
Mi Item #03518749
MFR #6.16732.00

Mfr description
616732000 5" CW A30S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    22.23 mm
  • Arbor Size
    22.23 mm
  • Center Hole Diameter  
    22.23 mm
  • Overall Diameter
    125 mm
  • Overall Thickness
    2.50 mm
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    2.5 mm

Details

  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Product Types
    Flexiamant
  • UPC_NO
    4007430403032
  • Wheel Type
    TF 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)