Motion
22858

Sellars
22858

Eversoak Sorbent Roll - Perforated, Cellulose Material, Gray Color, 28-1/2 in Wide, 125 ft Long, 1 Per Package
MI ITEM #03519097
MFR #22858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
22858

Eversoak Sorbent Roll - Perforated, Cellulose Material, Gray Color, 28-1/2 in Wide, 125 ft Long, 1 Per Package
MI ITEM #03519097
MFR #22858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22858 EVERSOAK ROLL 28.5" X 125FT

Specifications

  • Type
    Roll
  • Application
    Universal
  • Dimensions
    125 ft x 28-1/2"
  • Length
    125 ft
  • Width
    28-1/2 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Fuels, Grease, Hydraulic Fluid, Oils, Transmission Fluid, Water
  • Material
    Cellulose
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    ASTM E84
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text