Motion
446 NITRILE 70 DURO O-RING

APG
446 NITRILE 70 DURO O-RING

O-Ring - 0.2750 in Cross Section, 8.4750 in ID, 9.0250 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #03521404
MFR #446 NITRILE 70 DURO O-RING
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

APG
446 NITRILE 70 DURO O-RING

O-Ring - 0.2750 in Cross Section, 8.4750 in ID, 9.0250 in OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #03521404
MFR #446 NITRILE 70 DURO O-RING

Mfr description
H70446 568-446 BUNA 70 ORING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/each

Specifications

Dimensions

  • Inside Diameter  
    8.4750 in
  • Outside Diameter  
    9.0250 in

Details

  • Back Up O Ring Number
    N8-90-446
  • Color
    Black
  • Cross Section
    0.2750 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    70
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.055 in
  • Material
    Nitrile (Buna) Rubber
  • Product Type
    O-Rings
  • Temperature Range
    -40° to 250° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)