Motion
RRS110 BSE=140MM

LOVEJOY INC
RRS110 BSE=140MM

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, Rough Stock Bore, Cast Iron Material
MI ITEM #03522123
MFR #RRS110 BSE=140MM
Price$430.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS110 BSE=140MM

Jaw Coupling Hub - Cplg Size: RRS110, Straight Jaw, Rough Stock Bore, Cast Iron Material
MI ITEM #03522123
MFR #RRS110 BSE=140MM

Mfr description
RRS110-SPCR ASSY-BSE=140MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.31/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Coupling Diameter
    3.3100 in | 84.06 mm
  • Coupling Overall Length
    140 mm
  • Coupling Size
    RRS110
  • Coupling Size Code
    RRS110
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.8100 in
  • Weight
    2.30 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Rough Stock Bore
  • Element Material
    Buna-N
  • Element Type
    Snap Wrap
  • Hub Material
    Cast Iron
  • Hub Type
    RRS Spacer
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144555717
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    5.5100 in
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    792 in-lbs
  • Transmissible Torque
    792 in-lbs
  • UPC_NO
    685144555717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)