Motion
22867

Sellars
22867

Eversoak Sorbent Pad - Cellulose Material, Gray Color, 15 in Wide, 19 in Long, 29 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #03524043
MFR #22867
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sellars
22867

Eversoak Sorbent Pad - Cellulose Material, Gray Color, 15 in Wide, 19 in Long, 29 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #03524043
MFR #22867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22867 EVERSOAK PADS 15" X 19" 100PK

Specifications

  • Type
    Pad
  • Application
    Universal
  • Absorbent Capacity Per Package
    29 gal (US)
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Fuels, Grease, Hydraulic Fluid, Oils, Transmission Fluid, Water
  • Material
    Cellulose
  • Absorbent Material Weight
    Medium
  • Package Quantity
    100
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2), ASTM E84, EDANA 10.4-02
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text