Motion
QF5S303 X 1-3/16

LOVEJOY INC
QF5S303 X 1-3/16

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #03528347
MFR #QF5S303 X 1-3/16
Price$89.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF5S303 X 1-3/16

Jaw Coupling Hub - Cplg Size: 5, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #03528347
MFR #QF5S303 X 1-3/16

Mfr description
QF5S303X1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.56/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Hub End Diameter
    2.0000 in
  • Length Through Bore
    1.0800 in
  • Outside Diameter
    2.0700 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450054157
  • Max Rpm
    12000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • UPC_NO
    883450054157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)