Specifications
Dimensions
- Absorbent Material WeightLight
- Dimensions300 ft x 16"
- Length300 ft
- Width16 in
Details
- Absorbent Capacity Per Package42-1/2 gal (US)
- ApplicationUniversal
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- ColorBlack/Gray
- Fluids AbsorbedCoolants, Oils, Solvents, Water
- MaterialPolypropylene
- Package Quantity2
- PerforatedPerforated
- Product TypeSorbent Pads, Rolls & Mats
- TypeRoll
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)