Motion
WRAPFLEX 20R STEEL COVER / ELEMENT

FALK
WRAPFLEX 20R STEEL COVER / ELEMENT

Jaw Coupling Element - 60D Polyurethane (Green), Wrap Around Spider
Mi Item #03536486
MFR #WRAPFLEX 20R STEEL COVER / ELEMENT
Price$445.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
WRAPFLEX 20R STEEL COVER / ELEMENT

Jaw Coupling Element - 60D Polyurethane (Green), Wrap Around Spider
Mi Item #03536486
MFR #WRAPFLEX 20R STEEL COVER / ELEMENT

Mfr description
3701483 WRAPFLEX 20R STLCVR/ELMNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.72/each

Specifications

Dimensions

  • Coupling Size Code
    20R
  • Height
    4.0000 in
  • Weight
    1.8000 lb

Details

  • A/B Class
    B
  • Country of Origin
    CN
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Material
    60D Polyurethane (Green)
  • Element Type
    Wrap Around Spider
  • Material
    Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Cover & Flexible Element Assembly
  • Series
    Wrapflex
  • UPC_NO
    793699900156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)