Motion
11T453
Cutting Thick Material - 27, 4.5000 in Wheel Dia., 0.0625 in Wheel Thickness, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #03538646
MFR #11T453
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Thick Material - 27, 4.5000 in Wheel Dia., 0.0625 in Wheel Thickness, 60 Grit, A-60-ZIP Grade, 13300 rpm
Mi Item #03538646
MFR #11T453

Mfr description
11T453 WHEEL 4-1/2X1/16 A60
  • Cuts cooler; Cuts faster; Cuts freer; Extra thin; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; For use on: Cast Iron, Sheet Metal, Stainless Steel, ; The ZIP+ XTRA is a 1/16" thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0625 in
  • Height
    0.0630 in
  • Weight
    0.108 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting on thick material
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980867143
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    13300 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Recommended Use
    Cutting with angle grinders
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980867143
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)