Motion
SCVM3
Mi Item #03539723
MFR #SCVM3
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03539723
MFR #SCVM3

Mfr description
SCVM3 CHECK VALVE 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +47 psi
  • Minimum Operating Pressure
    +39 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)