Motion
NN3022MBKRE44CC1P4

NSK CORP, BEARING DIV
NN3022MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width, CC1 Internal Clearance
MI ITEM #03541708
MFR #NN3022MBKRE44CC1P4
List Price$2,817.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3022MBKRE44CC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 110 mm ID, 170 mm OD, 45 mm Width, CC1 Internal Clearance
MI ITEM #03541708
MFR #NN3022MBKRE44CC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,817.62/each for your price

Overview

Mfr description
NN3022MBKRE44CC1P4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC1
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    ISO class 4
  • Lubrication Type
    E44Lubrication groove and holes, outer ring
  • Maximum RPM (Oil)
    7000 rpm
  • Maximum RPM (Grease)
    5800 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Fillet Radius
    2 mm
  • Series
    30
  • Weight
    8.42 lbs
  • Manufacturer Upc Number
    029176655074
  • UPC_NO
    029176655074
  • Lubrication Hole Type
    Holes & Groove
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought