Motion
1000
Coating or Sealant - 32 oz, Can, Black Color
Mi Item #03542480
MFR #1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating or Sealant - 32 oz, Can, Black Color
Mi Item #03542480
MFR #1000

Mfr description
A1000B BLACK POWDER COATED SPRAYER, 1QT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    32 oz

Details

  • Color
    Black
  • Color Family
    Black
  • Finish
    Powder Coated
  • Type
    Powder Coated Epoxy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)