Motion
A-3920

NTN
A-3920

Cylindrical Roller Bearing - Straight, 1.9685 in ID, 4.4375 in OD, 1.1875 in Width
Mi Item #03547358
MFR #A-3920
Price$1,010.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-3920

Cylindrical Roller Bearing - Straight, 1.9685 in ID, 4.4375 in OD, 1.1875 in Width
Mi Item #03547358
MFR #A-3920

Mfr description
A-3920 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,010.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Outside Diameter  
    4.4375 in
  • Overall Width  
    1.1875 in
  • Weight
    2.42 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359460179
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)