Motion
15819
Keystock - Step for Shafts, 5/8 in Thickness, 3/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #03548290
MFR #15819
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Step for Shafts, 5/8 in Thickness, 3/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
Mi Item #03548290
MFR #15819

Mfr description
15819 STEP KEY - 3/4 X 1/2" SK 19-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Step Width
    1/2 in
  • Thickness
    5/8 in
  • Width
    3/4 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Step for Shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)