Motion
15803
Keystock - Step for Gears, 7/32 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03548325
MFR #15803
Your Price$19.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Step for Gears, 7/32 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03548325
MFR #15803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.06/each(List $30.91)

Overview

Mfr description
15803 STEP KEY - 3/16 X 1/4" SK 3-2

Specifications

  • Material
    Steel
  • Type
    Step for Gears
  • Finish
    Zinc Plated
  • Thickness
    7/32 in
  • Length
    12 in
  • Width
    1/4 in
  • Step Width
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text