Motion
15804
Keystock - Step for Gears, 1/4 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03548327
MFR #15804
Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Step for Gears, 1/4 in Thickness, 5/16 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #03548327
MFR #15804

Mfr description
15804 STEP KEY - 1/4 X 5/16" SK 4-2
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.43/each

Specifications

Dimensions

  • Length
    12 in
  • Step Width
    1/4 in
  • Thickness
    1/4 in
  • Width
    5/16 in

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Type
    Step for Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)