Motion
CS285 SHEAR SPDR

LOVEJOY INC
CS285 SHEAR SPDR

68514471714 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - With Ring, Curved Jaw
MI ITEM #03548779
MFR #CS285 SHEAR SPDR
Price$1,022.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CS285 SHEAR SPDR

68514471714 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - With Ring, Curved Jaw
MI ITEM #03548779
MFR #CS285 SHEAR SPDR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,022.08/each

Specifications

Dimensions

  • Coupling Size Code
    CS285
  • Element Thickness
    2.970 in
  • Outside Diameter
    8.500 in
  • Weight
    4.05 lbs

Details

  • Color
    Blue
  • Element Material
    Urethane
  • Element Type
    Snap Wrap Spider - With Ring
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514471714
  • Manufacturer Upc Number
    685144717146
  • Material
    Steel
  • Max Rpm
    2300 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear 6-Pin Ring
  • Series
    CS
  • Torque Capacity
    18760.00 in
  • UPC_NO
    685144717146

Overview

Mfr description
CS285-JAW IN SHEAR SPDR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought