Motion
B954C010014
Cored Bar - Cast Aluminum Bronze Material, 1-1/4 in Bore Diameter, 1-3/4 in Outside Diameter, 13 in Overall Length
Mi Item #03551727
MFR #B954C010014
Price$146.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze Material, 1-1/4 in Bore Diameter, 1-3/4 in Outside Diameter, 13 in Overall Length
Mi Item #03551727
MFR #B954C010014

Mfr description
B954C010014-13 BAR 1-1/4 X 1-3/4 X 13
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy Aluminum Bronze CDA 954 9C ASTM B505
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.07/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Outside Diameter
    1-3/4 in
  • Overall Length
    13 in

Details

  • Material
    Cast Aluminum Bronze
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • UPC_NO
    717905014550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)