Motion
NCF 3006 CV

SKF
NCF 3006 CV

Cylindrical roller bearings, single row, full complement - Straight, 30 mm ID, 55 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #03553333
MFR #NCF 3006 CV
Price$453.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 3006 CV

Cylindrical roller bearings, single row, full complement - Straight, 30 mm ID, 55 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #03553333
MFR #NCF 3006 CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$453.52/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.43 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571558813
  • Material Element
    Bearing steel
  • Max Rpm
    7500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Seal Type
    Open
  • Series
    30
  • UPC_NO
    7316571558813

Overview

Mfr description
NCF 3006 CV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text