Motion
MU5205TV

LINK-BELT
MU5205TV

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 0.8126 in Width
MI ITEM #03558047
MFR #MU5205TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5205TV

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 0.8126 in Width
MI ITEM #03558047
MFR #MU5205TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8126 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
MU5205TV BEARING MU5205TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought