Motion
MU5206TM

LINK-BELT
MU5206TM

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9374 in Width
Mi Item #03558048
MFR #MU5206TM
Price$339.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5206TM

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 0.9374 in Width
Mi Item #03558048
MFR #MU5206TM

Mfr description
MU5206TM BEARING MU5206TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.56/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.9374 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058869
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)