Motion
282536

HILTI
282536

Concrete Anchor, Diameter: 3/4", Overall Length: 5-1/2", Material: Steel, Minimum Embedment: 3-1/4"
MI ITEM #03558789
MFR #282536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282536

Concrete Anchor, Diameter: 3/4", Overall Length: 5-1/2", Material: Steel, Minimum Embedment: 3-1/4"
MI ITEM #03558789
MFR #282536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/4 in
  • Minimum Edge Distance
    2-1/2 in
  • Minimum Embedment
    3-1/4 in
  • Minimum Spacing Distance
    3-1/4 in
  • Overall Length
    5-1/2 in
  • Thread Length
    3-7/16 in
  • Ultimate Shear 4000 Psi Concrete
    21410 lb
  • Ultimate Tension 4000 Psi Concrete
    10245 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    10

Overview

Mfr description
282536 3/4X5-1/2 ANCHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought