Motion
NU304
Straight, 20 mm ID, 52 mm OD, 15 mm Width
Mi Item #03558955
MFR #NU304
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 20 mm ID, 52 mm OD, 15 mm Width
Mi Item #03558955
MFR #NU304

Mfr description
NU304 CYLINDRICAL ROLLER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)